Shop All General Purpose Filter
Wilkerson
Air Filter Element
Mfr # FRP-95-209
Zoro # G1285392
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Jumbo 30 and 35
- Filter Rating - Air Treatment 5 micron
- For Use with Stock Number 6B280, 6B281, 6D788, 6D789
- Type Pneumatic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # FRP-95-209
- Zoro # G1285392
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Compressed Air Filter Element |
For Use On | Jumbo 30 and 35 |
Filter Rating - Air Treatment | 5 micron |
For Use with Stock Number | 6B280, 6B281, 6D788, 6D789 |
Item - Air Filter Elements | General Purpose Filter Element |
Type | Pneumatic |
Filter Rating | 5 micron |
ISO Class | 3 |
For Substance Type | Air |
Type of Filter | Particulate |
Filter Efficiency | 95 % |
Series | FRP |
Compatible Manufacturer Part Number | F30-06-000, F30-06-G00, F30-08-000, F30-08-G00 |
Filter Type | Particulate |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Compatible Grainger Part Number 6B280, 6B281, 6D788, 6D789, Compatible Manufacturer Part Number F30-06-000, F30-06-G00, F30-08-000, F30-08-G00, Filter Efficiency 95 Percent, For Substance Type Air, ISO Class 3, Series FRP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 5/32" or 4mm (NSF5/32 (4MM))
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SD)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-8-6)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-31)
- WILKERSON 1IN 200PSI NPT PNEUMATIC FILTER (F34-08-M00)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W (F30-06-000)
- WILKERSON Air Filter Element (FRP-95-505)
- WILKERSON 34In Npt Pneumatic Filter (1138-6FMX)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0B-000)
- SOLBERG Wire Mesh (18S)
- Wilkerson Compressed Air Treatment