Shop All Pneumatic Tool Parts
Wilkerson
Air Filter Bowl, For Wilkerson Subcompact
Mfr # GRP-96-347
Zoro # G0518131
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wilkerson Subcompact Filters
- Includes Bowl, Drain, O-Ring
- Series GRP
- Compatible with Brand Wilkerson
- Bowl Type Filter, Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # GRP-96-347
- Zoro # G0518131
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Air Filter Bowl |
For Use With | Wilkerson Subcompact Filters |
Includes | Bowl, Drain, O-Ring |
Series | GRP |
Compatible with Brand | Wilkerson |
Bowl Type | Filter, Regulator |
Compatible Mfr Part Number | B12-02-FKS0, F12-02-SK00, M12-02-CK00, T12-02-FKS0 |
Bowl Material | Plastic |
Compatible with Series | Wilkerson Subcompact Filters |
Compatible with Manufacturer Part Number | B12-02-FKS0, F12-02-SK00, M12-02-CK00, T12-02-FKS0 |
Compatible Grainger Part Number | 4PY99, 4RA23 |
Description
Air Filter Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 4PY99, 4RA23, Compatible with Manufacturer Part Number B12-02-FKS0, F12-02-SK00, M12-02-CK00, T12-02-FKS0, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series Wilkerson Subcompact Filters, Includes Bowl, Drain, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACA53C)
- LPS Food Grade Chain Lubricant with Detex, H1 Food Grade, 16 oz Aerosol Can (06016)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- WILKERSON Bowl (GRP-95-089)
- WILKERSON Bowl, Plastic Manual Twist Drain (GRP-96-808)
- WILKERSON Element Kit-Type C W/O-Rings-.01 Mc (MTP-95-550)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- WILKERSON Lubricator Bowl, For Wilkerson Miniature (LRP-96-736)
- WILKERSON Assembly, Valve (RRP-96-049)
- SPEEDAIRE Kit, Intercooler w/Fittings, R15 (Z9140)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts