Shop All Pneumatic Tool Parts
This Product is Discontinued
Wilkerson
Air Filter Bowl, For Wilkerson Standard (Discontinued)
Mfr # GRP-96-642
Zoro # G1833693
This Product is Discontinued
Key Features
- For Use With Wilkerson Standard Filters
- Includes Bowl, Bowl Guard, Drain, O-Ring
- Series GRP
- Shop By Closeouts
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-642
- Zoro # G1833693
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Air Filter Bowl |
For Use With | Wilkerson Standard Filters |
Includes | Bowl, Bowl Guard, Drain, O-Ring |
Series | GRP |
Shop By | Closeouts |
Bowl Material | Plastic |
Compatible Mfr Part Number | B28-03-FKG0, F28-03-SG00, M28-03-CG00 |
Compatible with Brand | Wilkerson |
Bowl Type | Filter, Regulator |
Compatible with Series | Wilkerson Standard Filters |
Compatible with Manufacturer Part Number | B28-03-FKG0, F28-03-SG00, M28-03-CG00 |
Description
Air Filter Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number B28-03-FKG0, F28-03-SG00, M28-03-CG00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series Wilkerson Standard Filters, Includes Bowl, Bowl Guard, Drain, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.