Shop All Pneumatic Tool Parts
Wilkerson
Air Filter Bowl, For Wilkerson Miniature
Mfr # GRP-96-712
Zoro # G1837753
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wilkerson Miniature Filters
- Includes Bowl, Bowl Guard, Drain, O-Ring
- Series GRP
- Bowl Type Filter, Regulator
- Compatible with Manufacturer Part Number B08-01-FK00, B08-01-FKG0, F08-01-SK00, M08-02-CK00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-712
- Zoro # G1837753
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Air Filter Bowl |
For Use With | Wilkerson Miniature Filters |
Includes | Bowl, Bowl Guard, Drain, O-Ring |
Series | GRP |
Bowl Type | Filter, Regulator |
Compatible with Manufacturer Part Number | B08-01-FK00, B08-01-FKG0, F08-01-SK00, M08-02-CK00 |
Compatible Mfr Part Number | B08-01-FK00, B08-01-FKG0, F08-01-SK00, M08-02-CK00 |
Bowl Material | Plastic |
Compatible with Series | Wilkerson Miniature Filters |
Compatible with Brand | Wilkerson |
Description
Air Filter Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 6B289, 6B316, Compatible with Manufacturer Part Number B08-01-FK00, B08-01-FKG0, F08-01-SK00, M08-02-CK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series Wilkerson Miniature Filters, Includes Bowl, Bowl Guard, Drain, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- SENQCIA INSPIRE SERIES C2062H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2062RL)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (202-C)
- BREEZE Hose Clamp, CT, SAE 20,410SS, PK10 (CT 9420 B)
- WILKERSON Lubricator Bowl, For Wilkerson Miniature (LRP-96-736)
- WILKERSON Pressure Indicator (DP2-01-001)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- WILKERSON Filter Element Type-C .01 Micr (MTP-95-549)
- WILKERSON Flex Drain and Bowl (FRP-95-832)
- WILKERSON Differential Press, Indicator (DP8-01-000)
- HANKISON Filter, Wall Mount Bracket, NGF (WMK-1)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts