Shop All Pneumatic Tool Parts
This Product is Discontinued
Wilkerson
Air Filter Bowl, For Wilkerson Compact (Discontinued)
Mfr # GRP-96-634
Zoro # G2688716
This Product is Discontinued
Key Features
- For Use With Wilkerson Compact Filters
- Includes Bowl, Bowl Guard, Drain, O-Ring
- Series GRP
- Bowl Type Filter, Regulator
- Compatible Mfr Part Number A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-634
- Zoro # G2688716
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Air Filter Bowl |
For Use With | Wilkerson Compact Filters |
Includes | Bowl, Bowl Guard, Drain, O-Ring |
Series | GRP |
Bowl Type | Filter, Regulator |
Compatible Mfr Part Number | A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00 |
Compatible with Series | Wilkerson Compact Filters |
Compatible with Manufacturer Part Number | A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00 |
Bowl Material | Plastic |
Compatible with Brand | Wilkerson |
Compatible Grainger Part Number | 44D061, 55CR57 |
Description
Air Filter Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 44D061, 55CR57, Compatible with Manufacturer Part Number A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series Wilkerson Compact Filters, Includes Bowl, Bowl Guard, Drain, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.