Shop All Specialty Cleaners
Wiljer Washer Sleeves
Wiljer EZ Flat Surface Cleaning Kit
Mfr # 9474BT
Zoro # G707657924
$15.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiljer Washer Sleeves
- MFR # 9474BT
- Zoro # G707657924
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Width | 4 in |
Height | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-18 (KHES-LEBDM-18)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- GLOBAL INDUSTRIAL Anti-Foam Additive, 1 Gallon Bottle (670283)
- SCOTCHGARD Pretreatment Cleaner Concentrate, 1 Gal (SG 470)
- SPRAY & FORGET 1 gal House & Deck Cleaner Liquid (SP7048)
- THEOCHEM COIL RENEW - 5 GL PAIL, Coil Cleaner & Brightener (100933-99990-1P)
- BEST SANITIZERS Container, Plastic, White (SS20001)
- REJUVENATE 128 Oz. All Floors Cleaner (HG-R55034)
- GOOP Smooth 14 Oz. Hand Cleaner (12)
- Wiljer Washer Sleeves Specialty Cleaners