Shop All Wall Art & Decor
Wile E. Wood
Wile E. Wood WLWS1420 14 x 20 In Love With Shoes Wood Art
Mfr # WLWS1420
Zoro # G803761792
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wile E. Wood
- MFR # WLWS1420
- Zoro # G803761792
- UPC # 714833891932
- Country of Origin China
- Category Wall Art & Decor
Description
Wile E. Wood Inside/Outside Art made by spraying the image directly into the wood's grain using a high-tech, all-weather, UV protected ink into a collage' of five individual spruce boards. The result An interplay of texture and color-art that lives so naturally on the wood you might with stand wind, rain, snow and sun and looks amazing indoors or out. Accent any indoor or outdoor living space with on or several piece from our collection. Secured together using 2- spruce boards that run horizontally along the back of the art. Hanging hardware included.
Features- Made from real Spruce wood
- Images sprayed directly into the grain of the wood using high-tech, all-weather, UV protected inks
- Warms any room in your home and adds color to you outdoor living area
- Design - In Love With Shoes
- Dimension - 14 x 0.75 x 20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Wall Literature Display, 30" (DDICE5M)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- HARTFORD Lateral File White (IMHF450W)
- TRADEMARK FINE ART David Lloyd Glover 'Pink Bougainvillea Mansion' Canvas Art, 35x47 (DLG0325-C3547GG)
- HORTENSE HEWITT Rustic Wreath Guest Book - Blank (54858B)
- TRADEMARK FINE ART Artpoptart 'Le Chat Noir' Canvas Art, 18x24 (ALI15745-C1824GG)
- TRADEMARK FINE ART Pablo Esteban 'Shell Over Beige 2' Canvas Art, 12x19 (ALI45024-C1219GG)
- TRADEMARK FINE ART Kurt Shaffer, 'Passing Storm' Canvas Art, 35x47 (KS80-C3547GG)
- BIGGIES SCENES Wall Murals-Lake, 54 in wide x 27 in high (BG-WM-LKE-54)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 10" Neck, White, STR-PQ-10W (STR-PQ-10W)
- Wile E. Wood Wall Art & Decor