Wile E. Wood FLTX-2014 20 x 14 in. Texas State Flag Wood Art
Mfr # FLTX-2014
Zoro # G403764001
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wile E. Wood
- MFR # FLTX-2014
- Zoro # G403764001
- UPC # 48945796954
- Country of Origin China
- Category Wall Art & Decor
Description
Our Wile E. Wood art pieces are made with semi-translucent, all-weather UV protected ink sprayed into solid wood allowing the knots and grains to interact with the art creating a unique interplay of color and texture. Our process is environmentally friendly, since our inks are non-toxic and we use an excellent renewable resource for our canvas Wood.
The solid wood boards are mounted on back to 2 solid wood runners with an industrial strength polyurethane exterior construction adhesive. The piece has hanging hardware secured on the back and is ready to be put up on any wall.
Specifications- Size: 20 x 14 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers I' Canvas Art, 14x19 (ALI4253-C1419GG)
- 123 CREATIONS Gold Monkey hand painted tassel (CB057)
- CAROLINES TREASURES Ballet Shoes Pink Wall or Door Hanging Prints (MW1305DS66)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Crop' Canvas Art, 18x24 (WAP10276-C1824GG)
- EZ A PEEL EZ A Peel ECM412 4 in. Easy Crown Molding - 12 ft. 6 in. x 12 ft. 6 in. (ECM412)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- SIGNMISSION Emoji Shades Circle Rigid Plastic Sign (P-8-CIR-Emoji Shades)
- Wile E. Wood Wall Art & Decor