Wile E. Wood FLRI-2014 20 x 14 in. Rhode Island State Flag Wood Art
Mfr # FLRI-2014
Zoro # G303763777
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wile E. Wood
- MFR # FLRI-2014
- Zoro # G303763777
- UPC # 48945796916
- Country of Origin China
- Category Wall Art & Decor
Description
Our Wile E. Wood art pieces are made with semi-translucent, all-weather UV protected ink sprayed into solid wood allowing the knots and grains to interact with the art creating a unique interplay of color and texture. Our process is environmentally friendly, since our inks are non-toxic and we use an excellent renewable resource for our canvas Wood.
The solid wood boards are mounted on back to 2 solid wood runners with an industrial strength polyurethane exterior construction adhesive. The piece has hanging hardware secured on the back and is ready to be put up on any wall.
Specifications- Size: 20 x 14 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- TRADEMARK FINE ART Vintage Lavoie 'Cosmetics 6' Canvas Art, 14x19 (ALI19908-C1419GG)
- ELK STUDIO Pink Flush Abstract Framed Wall Art (S0056-10451)
- TRADEMARK FINE ART Patti Mollica 'Shades of Summer Beach' Canvas Art, 35x35 (IC02232-C3535GG)
- TRADEMARK FINE ART Sylvie Demers 'If Spring Is There' Canvas Art, 12x19 (ALI15213-C1219GG)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- 123 CREATIONS Gold Monkey hand painted tassel (CB057)
- Wile E. Wood Wall Art & Decor