Wile E. Wood FLNC-2014 20 x 14 in. North Carolina State Flag Wood Art
Mfr # FLNC-2014
Zoro # G403763837
Product Information
- Brand Wile E. Wood
- MFR # FLNC-2014
- Zoro # G403763837
- UPC # 48945796794
- Country of Origin China
- Category Wall Art & Decor
Description
Our Wile E. Wood art pieces are made with semi-translucent, all-weather UV protected ink sprayed into solid wood allowing the knots and grains to interact with the art creating a unique interplay of color and texture. Our process is environmentally friendly, since our inks are non-toxic and we use an excellent renewable resource for our canvas Wood.
The solid wood boards are mounted on back to 2 solid wood runners with an industrial strength polyurethane exterior construction adhesive. The piece has hanging hardware secured on the back and is ready to be put up on any wall.
Specifications- Size: 20 x 14 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Polyurethane Task Chair with Arms, 16"-21" Height, Black (6716HB-A)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- UPM GLOBAL LLC UPM Global LLC 12673 Bonnie and Clyde Era Coin Collection in Safe (12673)
- TRADEMARK FINE ART Cheryl Bartley 'American Sunflower Farm Celebration' Canvas Art, 12x19 (ALI12435-C1219GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia IV' Canvas Art, 14x14 (WAP0051-C1414GG)
- TRADEMARK FINE ART Ata Alishahi 'Color Explosion M9' Canvas Art, 12x19 (ALI22416-C1219GG)
- NEXT INNOVATIONS 36" Regale Majestic Eagle Wall Art (101410096-REGALE)
- DIONIS SEA TRESURES HANDCRM 1OZ (Z50998-6)
- Wile E. Wood Wall Art & Decor