Wile E. Wood FLKY-1511 15 x 11 in. Kentucky State Flag Wood Art
Mfr # FLKY-1511
Zoro # G903763986
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wile E. Wood
- MFR # FLKY-1511
- Zoro # G903763986
- UPC # 42907093600
- Country of Origin China
- Category Wall Art & Decor
Description
Our Wile E. Wood art pieces are made with semi-translucent, all-weather UV protected ink sprayed into solid wood allowing the knots and grains to interact with the art creating a unique interplay of color and texture. Our process is environmentally friendly, since our inks are non-toxic and we use an excellent renewable resource for our canvas Wood.
The solid wood boards are mounted on back to 2 solid wood runners with an industrial strength polyurethane exterior construction adhesive. The piece has hanging hardware secured on the back and is ready to be put up on any wall.
Specifications- Size: 15 x 11 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- VOLLRATH Screw Thumb (2014012)
- BOSS Mobile Pedestal, File/File Mahogany, 16"x22"x29.5"H (N149-M)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Abstract' Canvas Art, 16x24 (WAP10028-C1624GG)
- CHEUNGSRATTAN CheungsRattan 4736 Decorative Metal Peacock Feather Wall Decor (4736)
- MADISON PARK Antique Silver Carved Wall Panel Set - 2 Piece (MP95B-0263)
- TRADEMARK FINE ART Pablo Esteban 'Zebras Next To Giraffe' Canvas Art, 16x47 (ALI45064-C1647GG)
- MAG-MATE High Heat Rectangular Ceramic Magnet (BP0040)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ in the Garden of Gethsemane' Canvas Art, 18x24 (ALI10068-C1824GG)
- Wile E. Wood Wall Art & Decor