Wile E. Wood DCAG-1115 11 x 15 in. Crousers Agate Wood Art
Mfr # DCAG-1115
Zoro # G103763762
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wile E. Wood
- MFR # DCAG-1115
- Zoro # G103763762
- UPC # 45959295886
- Country of Origin China
- Category Wall Art & Decor
Description
Our Wile E. Wood art pieces are made with semi-translucent, all-weather UV protected ink sprayed into solid wood allowing the knots and grains to interact with the art creating a unique interplay of color and texture. Our process is environmentally friendly, since our inks are non-toxic and we use an excellent renewable resource for our canvas Wood.
The solid wood boards are mounted on back to 2 solid wood runners with an industrial strength polyurethane exterior construction adhesive. The piece has hanging hardware secured on the back and is ready to be put up on any wall.
Specifications- Size: 11 x 15 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- AZIMPORT AZImport TGMF9IN 9 in. Iron Display Stand (TGMF9IN)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Garden Walk' Canvas Art, 30x47 (DLG0368-C3047GG)
- HOME IMPROVEMENT 1932 Deuce Coupe Plasma Metal Sign - 17 x 9 in. (HO1125333)
- TRADEMARK FINE ART Jennifer Goldberger 'Wispy Birches II' Canvas Art, 20x47 (WAG15775-C2047GG)
- TRADEMARK FINE ART Color Bakery 'Mangia III' Canvas Art, 18x18 (ALI4643-C1818GG)
- TRADEMARK FINE ART Jesus M. Garcia 'Aurora Borealis Over Home' Canvas Art, 22x32 (1X05534-C2232GG)
- Wile E. Wood Wall Art & Decor