Shop All Solar Panels
Wildgame Innovations
Monocrystalline Solar Panel, 6V
Mfr # SP-6V1
Zoro # G410029070
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wildgame Innovations
- MFR # SP-6V1
- Zoro # G410029070
- UPC # 616376900228
- Country of Origin China
- Category Solar Panels
Details
Item | Solar Panel |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 6V |
Description
Wildgame innovations 6V mono-crystalline solar panel- Stainless-steel flex conduit shields all external wiring-Alligator style battery connectors with silicone rubber boots that allow for easy connections to most rechargeable batteries- Clear polycarbonate cover protects solar cells from damage in the field - not glass- For use with 6V batteries only - do not use with spring-top, lantern-style or alkaline batteries- .63W Power ratingWGISP6V1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating (ALS-450)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593W)
- BLACK BOX Cat5E Feed-Through Patch Panel, Shielded (JPM806A-R2)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX4021082)
- FEIT ELECTRIC Solar Panel, 5V, Micro USB Cable (PANEL/SOL/CAM)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990133)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990157)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- ECOFLOW Monocrystalline Solar Panel, 400 W, 41V, 9.8 A, MC4 (EFSOLAR400W)
- Wildgame Innovations Solar Panels