Shop All Toys & Games
Wild Science
WILD Science, Environmental Science, Extreme Sharks of the World, For Ages 6+
Mfr # WES942
Zoro # G705969609
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 6+ years
- Subject Extreme Sharks
- Includes molds, underwater diorama, wooden puzzle, poster, beaker, plaster of paris, acrylic paints, paintbrush, instructions, safety leaflet
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wild Science
- MFR # WES942
- Zoro # G705969609
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 6+ years |
Subject | Extreme Sharks |
Includes | molds, underwater diorama, wooden puzzle, poster, beaker, plaster of paris, acrylic paints, paintbrush, instructions, safety leaflet |
Recommended Grade | Grade 1+ |
Material | Assorted |
Description
Extreme Sharks of the World is one of a series of collectible animal science kits. Use this kit to make a huge megalodon tooth, life-size great white shark tooth and life-size shark egg case. Assemble a detailed timber model of a great white shark. Build and decorate a reef diorama. Learn the amazing secrets of 10 of the worlds most extreme sharks. For kids aged 6+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48-5/8"x60-5/8" Plastic Dry Erase Board, Gloss (M2-45-4)
- ASP Coil Bound Cash Receipt Book Pre-Numbered 200/Book, 3-Part Pk (8040)
- ACCO Pressboard Report Cover 8-1/2 x 11", Black, Expanded Width: 3" (A7025971A)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- POLAR LIGHTS 1-25 Scale 1969 Dodge Charger Funny Car Hot Wheels Skill 2 Model Kit (POL988)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit w/Rattle, 12in Caucasian (48000)
- LEARNING ADVANTAGE Joey Jump - Catching Game (7060)
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- TOY TIME Kids Scooter with Beginner Adjustable Height Handlebar, 3 LED Light-up Wheels | Girls / Boys (Pink) (388410CDF)
- GONGE Carousel Seat (2167)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- Wild Science Toys & Games