Shop All Toys & Games
Wild Science
WILD Science, Environmental Science, Amazing and Bizarre Frogs of the World, For Ages 6+
Mfr # WES950
Zoro # G305969610
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Wood, Plastic, Plaster Of Paris, Acrylic Paint, Paper
- Recommended Age 6+ years
- Includes Frog-themed molds, diorama, 3D frog wooden puzzle, poster, beaker, Plaster of Paris, acrylic paints, paintbrush, instruction booklet and safety leaflet
- Subject Amazing and Bizarre Frogs of the World
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wild Science
- MFR # WES950
- Zoro # G305969610
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Material | Wood, Plastic, Plaster Of Paris, Acrylic Paint, Paper |
Recommended Age | 6+ years |
Includes | Frog-themed molds, diorama, 3D frog wooden puzzle, poster, beaker, Plaster of Paris, acrylic paints, paintbrush, instruction booklet and safety leaflet |
Subject | Amazing and Bizarre Frogs of the World |
Recommended Grade | Grade 1+ |
Description
Amazing and Bizarre Frogs of the World is ideal for creative and scientific young minds! Children can build and customize their own life-size Tree Frog and display a frog life cycle. Children can also assemble a detailed 3D model of a frog. Build and decorate a themed diorama and hang up the included poster! Children will learn about learn about the science of studying frogs and their amazing adaptations to different environments. This science kit includes safe, high-quality ingredients and a full-color education and instruction booklet which includes detailed, step-by-step illustrations. Perfect for science fairs and class projects! Includes: Frog-themed molds, diorama, 3D frog wooden puzzle, poster, beaker, Plaster of Paris, acrylic paints, paintbrush, instruction booklet and safety leaflet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- QUERCETTI Kaleido Gears (2341)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Asian (13109)
- TOYS4.0 DP: PRO Matte WH 50 82651 (TO3732183)
- LEARNING RESOURCES Beaker Creatures Monster Glow Lab (3838)
- GONGE Build N Balance® Triangular Platform (G2223)
- PLUS-PLUS Open Construction Set, Basic, 1200 pieces (03320)
- Wild Science Toys & Games