Shop All Toys & Games
Wild! Science
Wild Environmental Science - Volcanoes of the World
Mfr # WES/65XL
Zoro # G4108724
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Sodium bicarbonate, citric acid, beaker, stirring sticks, Plaster of Paris, pipette, spoon, liquid color, scoops, sticky pads, paint brush, 6 acrylic paints (red, yellow, blue, brown, black and white), tectonic puzzle, volcano mold, volcano island
- Material Sodium Bicarbonate, Citric Acid, Beaker, Acrylic, Paper
- Recommended Grade Grade 3+
- Color Multi
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wild! Science
- MFR # WES/65XL
- Zoro # G4108724
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | Sodium bicarbonate, citric acid, beaker, stirring sticks, Plaster of Paris, pipette, spoon, liquid color, scoops, sticky pads, paint brush, 6 acrylic paints (red, yellow, blue, brown, black and white), tectonic puzzle, volcano mold, volcano island |
Material | Sodium Bicarbonate, Citric Acid, Beaker, Acrylic, Paper |
Recommended Grade | Grade 3+ |
Color | Multi |
Recommended Age | 8+ Years |
Description
Explore 11 famous volcanoes and learn about volcanology with the Volcanos of the World Kit! Children aged 8+ will model St. Helens, Fuji, Vesuvius and eight other famous volcanoes from around the world. As children work, they will learn about the science and history of each volcano. They will also place each model on the Tectonic Map to see how the moving plates cause volcanic activity. Learn about volcano bombs and mineral pools, too! Children will also observe chemical reactions and create their own volcano eruptions. This kit includes safe, high-quality ingredients and a full-color education and instruction booklet which includes detailed, step-by-step illustrations that are easy for children to understand. The book also includes an introduction and helpful tips for adults! Adult supervision is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark Marknet N8372 802.11 a/b/g/n/ac Wireless Print Server (27X6410)
- ZORO SELECT Tape Dispenser, Multi-Roll, 18W In. (8AY65)
- BRADY Raised Panel Label, Green, Labels/Roll: 300 (B30EP-173-593-GN)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- WILD! SCIENCE Wild Environmental Science - Mars Landing Survival Kit (WES/32XL)
- WILD! SCIENCE Wild Environmental Science - Crystal Growing Caves + Geodes Kit (WES/95XL)
- WILD! SCIENCE Wild Environmental Science - Test Tube Chemistry Lab (WES/90XL)
- MELISSA & DOUG Pediatric Nurse Role Play Costume Set (8519)
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- PLACARD Ho Left Hand to Derail (PL1794869)
- THE MAIN RESOURCE The Main Resource TMR07516 Master Magnetics Magnetic Base with Knob - 11 lbs Pull (TMR07516)
- Wild! Science Toys & Games