Shop All Leaf Blowers
Wild Badger Power
Wild Badger Power Universal LinkOn Axial Blower Attachment
Mfr # WBABATT
Zoro # G908657464
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.2 lbs
- Height 6.6 in
- Width 7 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wild Badger Power
- MFR # WBABATT
- Zoro # G908657464
- Country of Origin China
- Category Leaf Blowers
Dimensions
Height | 6.6 in |
Width | 7 in |
Length | 29 in |
Details
Weight | 3.2 lbs |
Description
The Wild Badger Power LinkOn Axial Blower Attachment is ideal for homeowners and professionals who want the perfect outdoor space. Our universal blower attachment easily connects to your grass trimmer or brush cutter if equipped with the universal connection system found on multiple brands. Its lightweight design is easy to maneuver and attaches in seconds. It has an air velocity of 100MPH which helps clear leaves, sand, gravel, or dirt off large hard surfaces such as driveways and patios. Airflow is directed along the ground to maximize blowing efficiency in hard-to-reach places. The Wild Badger Power has a full line of outdoor power tools to help you maintain a beautiful yard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Electric Fence Post, 3/8"x4 ft. (901183A)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50237)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 13" (SG-1700-13)
- WEBER Weber Q1 Griddle (6558)
- POSITEC USA 15 55A Trimmer (WG119)
- MILWAUKEE TOOL M18 18V Cordless Compact Blower (ML0884-20)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 7.2 lb (LB5800)
- HUSQVARNA Handheld Blower/Mulching Vacuum, 470 cfm, 170 mph, 9.4 lb (125BVX)
- BLACK & DECKER 12 Amp Blower/Vacuum/Mulcher (BV3600)
- Wild Badger Power Leaf Blowers & Vacuums