Shop All Hedge Trimmers
Wild Badger Power
Gas 26cc Multi-tool 4-in-1 Pole Saw, Hedge Trimmer, String Trimmer, Brush Cutter Blade and Harness
Mfr # WBPMT26P
Zoro # G208657454
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 15.75 in
- Weight 23.8 lbs
- Length 86.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wild Badger Power
- MFR # WBPMT26P
- Zoro # G208657454
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 15.75 in |
Length | 86.6 in |
Details
Weight | 23.8 lbs |
Description
The Wild Badger Power 26cc 4-in-1 Multi-Tool with LinkOn attachments is a versatile tool. With attachments such as a string trimmer, brush cutter, an articulating-head hedge trimmer, and a 10-inch articulating pole saw all-in-one, it can serve many of your lawn needs. Add an edger to your combo for a complete multi-tool that does it all edger attachment sold separately. This landscaping, tool-free, LinkOn attachment system is essential to your shed and saves space where it counts. Powered by a 26CC, 2-cycle, full-crank engine, the multi-tool is designed for reliability. The full crankshaft engine starts easily and runs smooth, reducing emissions, increasing fuel efficiency, and delivering longer life. The transmission is supported by a vented aluminum casing which greatly increases engine life and reduces vibration allowing you to work in comfort until the job is done. This tool includes a support harness to increase control and stability. Notes about the product: This machine takes a mix of both gasoline and oil sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- A.R. NORTH AMERICA Pump (RKV4G40HD-F24-PKG)
- EGO Trimmer Line, 0.094" Dia., 5/64 ft. L, PK5 (AL2420P)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X36)
- WILD BADGER POWER Wild Badger Power Cordless 20 Volt 22-inch Hedge Trimmer, TOOL ONLY (WB20VHTB)
- WORX Nitro 40V Power Share 24 in. Cordless Hedge Trimmer, Battery and Charger Included (WG286)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Hedge Trimmer (LHT12220S)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- Wild Badger Power Hedge Trimmers