Wild Badger Power

Cordless 40 Volt Front-Mount Trimmer/Edger, Includes 2.0 Ah Battery and Clip-on Charger


original price: $122.99
14% off
new price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 10.244
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10.244

Description

Wild Badger Power's robust lineup of 40 volt cordless outdoor power equipment boast premium lithium-ion batteries to help tackle even tougher jobs. You don't slow down, and neither do we. he Wild Badger 40 volt MAX string trimmer easily converts to a powerful wheeled edger with a convertible head feature. This powerful, versatile 2-n-1 tool has all the features you need to help maintain your yard. Its powered by a 40 volt 2ah battery which provides long run time to complete multiple tasks. The adjustable 11 in. to 13 in. cutting path allows for a wide cutting swath. It is designed with an auto feed head and a durable dual 0.065 in. line. No matter what your list includes, Wild Badger Power helps you master it.

Restrictions

  • WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lithium carbonate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.