Shop All Line Trimmers & Brush Cutters
Wild Badger Power
Cordless 20 Volt Trimmer/Edger and Axial Blower, Includes 2 2.0 Ah Batteries and Fast Charger
Mfr # WB20VTAB
Zoro # G008657463
original price:
$116.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 9.84 in
- Length 41.73 in
- Weight 12.81 lbs
- Battery Voltage 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wild Badger Power
- MFR # WB20VTAB
- Zoro # G008657463
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 9.84 in |
Length | 41.73 in |
Details
Weight | 12.81 lbs |
Battery Voltage | 20 |
Description
The Wild Badger Power Cordless 20 Volt Lithium-Ion powered string trimmer delivers new levels of power, precision and function. The trimmer has a 12-inch cutting swath which means more trimming in less time. Convert to an edger in seconds, with an in-line wheel that make edging a breeze. The innovative auto-feed instant line feeding system keeps you moving on your lawn projects. Make easy height adjustments to the telescopic shaft using the quick-release collar. The 20 Volt lithium-ion 2.0Ah battery power means more battery capacity, longer runtime, no self-discharge, no slow loss of power, less weight, more power and quicker charging times. The 100% single-line feed means no bumping to extend the line. A front auxiliary handle has 180-degrees of lock adjustments for maximum comfort while trimming or edging. Weighing in at less than 6 pounds, the trimmer and edger lets you create a professional looking yard with less work, less fatigue and in less time. The 20 Volt cordless axial blower allows for medium duty removal of leaves, snow, gravel or debris on any surface. The blower delivers up to 270 CFM of air velocity. This takes the job away from that heavy, loud gas blower and puts it into a lightweight quiet tool that almost anyone can use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures BMBO1033CHF Purple Tulips by Maureen Bonfield Flag Canvas House Size (BMBO1033CHF)
- JACKS IMPORTS Fleece Leg Wraps Double Thick 14" (903-14)
- BILLY GOAT Felt Bag, For MV650SPH (840194)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 SS Cane Bolt (N348-516)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- WILD BADGER POWER Wild Badger Power Gas 52cc 2-Cycle 2-in-1 String Trimmer and Brush Cutter Blade (WBP52BCI)
- WILD BADGER POWER Cordless 20 Volt String Trimmer/Edger and Blower, Includes 2 2.0 Ah Batteries and Clip-on Charger (WB20VTB)
- WILD BADGER POWER Cordless 40 Volt Front-Mount Trimmer/Edger, Includes 2.0 Ah Battery and Clip-on Charger (WB40VTR)
- WILD BADGER POWER Wild Badger Power Universal LinkOn Straight Edger Attachment (WBEDGERATT)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- SILKY SAWS Silky Blade Super ACCEL 210mm Large Teeth (120-21)
- Wild Badger Power Line Trimmers & Brush Cutters