Shop All Line Trimmers & Brush Cutters
Wild Badger Power
Cordless 20 Volt String Trimmer/Edger and Blower, Includes 2 2.0 Ah Batteries and Clip-on Charger
Mfr # WB20VTB
Zoro # G008657456
original price:
$116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 9.84 in
- Length 42.91 in
- Battery Voltage 20
- Weight 16.53 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wild Badger Power
- MFR # WB20VTB
- Zoro # G008657456
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 9.84 in |
Length | 42.91 in |
Details
Battery Voltage | 20 |
Weight | 16.53 lbs |
Description
The Wild Badger Power 2-in-1 Cordless Trimmer/Edger and Leaf Sweeper Blower takes any yard job away from heavy, loud, gas-powered blowers and trimmers. The lightweight and quiet design is a tool almost anyone can use. Make easy height adjustments while trimming using the quick-release collar on the telescopic shaft. Turn the trimmer head with an easy push button and turn to lock and convert to edging in seconds. With a 12-inch cutting swath and the innovative auto-feed instant line feed system, you get more trimming power in less time. The lightweight blower allows for light cleaning to full leaf and debris removal. The blower can deliver up to 135CFM of air velocity and it includes a hyper-stream air nozzle for extra tough conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X30)
- STENS Wheel 205-062 For Snapper 7014604Yp (205-062)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- OREGON Jet-Fit Express Trimmer Head (55-406-0)
- WILD BADGER POWER Wild Badger Power Universal LinkOn Straight Edger Attachment (WBEDGERATT)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- WILD BADGER POWER Cordless 40 Volt Front-Mount Trimmer/Edger, Includes 2.0 Ah Battery and Clip-on Charger (WB40VTR)
- WILD BADGER POWER Cordless 20 Volt Trimmer/Edger and Axial Blower, Includes 2 2.0 Ah Batteries and Fast Charger (WB20VTAB)
- WILD BADGER POWER Wild Badger Power Gas 52cc 2-Cycle 2-in-1 String Trimmer and Brush Cutter Blade (WBP52BCI)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600BT)
- Wild Badger Power Trimmers