Shop All Line Trimmers & Brush Cutters
Wild Badger Power
Badger 40-Volt Bare Hedge Trimmer
Mfr # WB40VHTB
Zoro # G606132164
original price:
$59.25
9% off
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Voltage 40
- Length 9.653
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wild Badger Power
- MFR # WB40VHTB
- Zoro # G606132164
- UPC # 854641007856
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 9.653 |
Details
Battery Voltage | 40 |
Description
The 40-Volt Max Bare Hedge Trimmer is the perfect tool for any hedge maintenance around the house. This trimmer redefines the 40-Volt category by delivering the power and performance you would expect from higher voltage and gas powered products. Its lightweight, compact design makes it comfortable and easy for anyone to operate. The 22-inch dual-action laser cut blades deliver up to a 0.75-inch cutting capacity. This hedge trimmer can handle even the toughest hedges. Featuring low vibration, rotating rear handle, wrap-around front handle, and comfort grip rear handle, this tool is very ergonomic and comfortable to use. The tool is backed by an industry leading 6-year homeowner and 3-year commercial warranty. The Badger Power 40-Volt Max system is the ideal solution for all of your yard maintenance needs. Note: Does NOT include battery or charger.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lithium carbonate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Bearing 230-160 For Toro 109842 (230-160)
- SWISHER Wheel - 13.75", Blk (2002K)
- DRAMM FAN NOZZLE 1P ASST (10-12710)
- JR PRODUCTS QUICK DISCONNECT DUST PLUG (07-30465)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- WILD BADGER POWER Cordless 20 Volt Trimmer/Edger and Axial Blower, Includes 2 2.0 Ah Batteries and Fast Charger (WB20VTAB)
- WILD BADGER POWER Cordless 20 Volt String Trimmer/Edger and Blower, Includes 2 2.0 Ah Batteries and Clip-on Charger (WB20VTB)
- WILD BADGER POWER Wild Badger Power Universal LinkOn Straight Edger Attachment (WBEDGERATT)
- WILD BADGER POWER Cordless 40 Volt Front-Mount Trimmer/Edger, Includes 2.0 Ah Battery and Clip-on Charger (WB40VTR)
- WILD BADGER POWER Wild Badger Power Gas 52cc 2-Cycle 2-in-1 String Trimmer and Brush Cutter Blade (WBP52BCI)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- Wild Badger Power Line Trimmers & Brush Cutters