Shop All Arts & Crafts
Wikki Stix
Big Count Wikki Stix, Box of 468
Mfr # 805
Zoro # G5639856
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material yarn, food grade wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wikki Stix
- MFR # 805
- Zoro # G5639856
- UPC # 732204008055
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | yarn, food grade wax |
Description
Packaged in a flip-top box that's fun to decorate with Wikki Stix and use for storage. All Wikki Stix are 6-inch length. Includes 12-page fun booklet of Arts & Crafts ideas, plus several colorful project sheets. Great for class projects, teaching Science, Social Studies, Language Arts, and more. Perfect for easy, clean craft activities too! Wikki Stix are a fun, interactive teaching tool and learning toy (ages 3 & up) that are easy to use. Re-usable, self stick, no glue, and no mess! Wikki Stix Educational Toys are safe, non-toxic and made in the USA! Wikki Stix conform to ASTM D-4236, the safety standard for use in schools. Includes 468 Wikki Stix in 13 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- 3M Box Sealing Tape, Yellow, 48mm x 50m, PK 36 (373)
- AMERICAN METALCRAFT Water Resistant, Chalk Marker, Assorted Colors (SMA510V4)
- AMPAD White Wirebound Writing Pad, 70 Pg (20008R)
- WIKKI STIX Wikki Stix®, Neon Colors, PK144 (804)
- WIKKI STIX Wikki Stix® Basic Shapes Cards Kit (705)
- WIKKI STIX Personal Learning Pak, 2PK (103)
- WIKKI STIX Wikki Stix® Numbers And Counting Cards Set (608)
- WIKKI STIX Wikki Stix Fun Activity Book, PK2 (109)
- JACK RICHESON Jack Richeson 1591460 Large Tempera Cakes; 2.25 x 0.68 in.; Vermillion - Pack of 6 (1591460)
- RAINBOW Paper, Kraft, Rnbw, 36X1000, Bk (PAC63300)
- Wikki Stix