Shop All Arts & Crafts
Wikki Stix
Alphabet Cards Set
Mfr # 606
Zoro # G5639962
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material paper, wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wikki Stix
- MFR # 606
- Zoro # G5639962
- UPC # 732204006068
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | paper, wax |
Description
Colorful individual cards for learning letter formation with Wikki Stix. Creative Wikki illustrations on each card add to the fun! Cards have directional arrows for proper letter formation. Durable cards can be used again and again... fun laying them out to spell words! Wikki Stix Educational Toys are safe, non-toxic and made in the USA! Wikki Stix conform to ASTM D-4236, the safety standard for use in schools. Each set includes 26 Alphabet cards plus one practice card and 36 reusable Wikki Stix.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Address Labels w/TrueBlock and Sure Feed, Laser, 1.33x4, White, PK700 (05522)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- X KITES Sky Delta 42 Kites Plastic 3 pc (80640D)
- VON KLAUS 5.5in Mayo Dissecting Scissors, Curved, Von Klaus German Surgical Steel (VK103-5114)
- WIKKI STIX Wikki Stix® Numbers And Counting Cards Set (608)
- WIKKI STIX Wikki Stix Fun Activity Book, PK2 (109)
- WIKKI STIX Wikki Stix®, Neon Colors, PK144 (804)
- WIKKI STIX Personal Learning Pak, 2PK (103)
- WIKKI STIX Big Count Wikki Stix, Box of 468 (805)
- WIKKI STIX Wikki Stix® Basic Shapes Cards Kit (705)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Ultramarine Blue (27504)
- Wikki Stix