Shop All Pressure Gauges
Wika
Wika 759-2.5-100 Welding & Compressed Gas Gauges with Brass Case
Mfr # 759-2.5-100
Zoro # G604058428
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 759-2.5-100
- Zoro # G604058428
- Country of Origin United States
- Category Pressure Gauges
Description
Features
- Pressure gauges of superior accuracy and quality.
- Low pressure gauges are equipped with C-shaped Bourdon tubes
- Designed for long and reliable service under rugged conditions.
- Typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
- Gauges should be selected so that the maximum working pressure represents 50-75% of the maximum gauge reading.
- Cleaned for oxygen service.
- Wetted Parts: Copper alloy
- Window: Twist-lock polycarbonate
- Pointer: Black Aluminum
- Maximum Pressure PSIG - 100
- Size - 2.5 in.
- Case - Brass Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Bead Wire Temperature Probe, 196 in.L (TP873-5M)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B100#)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.L)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.20.100.B)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.20.600.B)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.25.400.L)
- WIKA 2IN 1/4IN 0-100PSI NPT PRESSURE GAUGE (233.50.063)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN6)
- Wika Pressure Gauges