Shop All Pressure Gauges
Wika
Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black
Mfr # 113.13.15.30V.B
Zoro # G0748443
original price:
$17.09
5% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 113.13.15.30V.B
- Zoro # G0748443
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Length | 42.5mm |
Diameter | 41mm |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 1/2 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 26.5 mm |
Case Diameter | 41 mm |
Description
Commercial Vacuum Gauge, Nominal Dial Size 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0964)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- DESCO Statfree High Density Foam, 1/2"x24"x36" (12450)
- IFM Transmitter, 0-5000psi, 9.6-32VDC (PX3220)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (113.13.20.30V.B)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.L)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.25.15.B)
- WIKA Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (113.13.15.30.B)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.20.100.L)
- PRO 2 1/2 in Dial, 0/300 PSI, 1/4 in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-254H)
- Wika Pressure Gauges