Shop All Pressure Gauges
Wika
Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black
Mfr # 113.13.20.30V.B
Zoro # G0748540
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 113.13.20.30V.B
- Zoro # G0748540
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Diameter | 55mm |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Case Diameter | 51 mm |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Case Depth | 29 mm |
Description
Commercial Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L600#)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035000)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 200#)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.L)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- WIKA Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.3030.L)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.25.4000.L)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-4-bar/psi-G1/4)
- Wika Pressure Gauges