Shop All Thermometers
Wika
Tg53 5In 1/2In 9In 50-550F Npt Bimetal Thermometer
Mfr # TG53
Zoro # G902508847
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±1 % of Full Scale Value
- Accuracy ±1 % of full scale value ASME B40.200 (grade A)
- Standards ASME B40.200 (Grade A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # TG53
- Zoro # G902508847
- Country of Origin Unknown
- Category Thermometers
Details
Temp. Accuracy | ±1 % of Full Scale Value |
Accuracy | ±1 % of full scale value ASME B40.200 (grade A) |
Standards | ASME B40.200 (Grade A) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 20 lb., 4 Digit LCD (FGE-20XY)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0467)
- UNITED SCIENTIFIC Voltmeter, 0-3V/0-15V/0-300V (MVT001)
- ACL STATICIDE ESD Roll, 0.1" x 30" x 50 ft., Light, Blue (62300)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 9In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- WINTERS Thermometer, Analog, -40-280 deg, 1/2in NPT (TSW172LF.)
- Wika Thermometers