Shop All Thermometers
Wika
Tg53 5In 1/2In 9In 0-250F Npt Bimetal Thermometer
Mfr # TG53
Zoro # G402508866
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±1 % of Full Scale Value
- Accuracy ±1 % of full scale value ASME B40.200 (grade A)
- Standards ASME B40.200 (Grade A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wika
- MFR # TG53
- Zoro # G402508866
- Country of Origin Unknown
- Category Thermometers
Details
Temp. Accuracy | ±1 % of Full Scale Value |
Accuracy | ±1 % of full scale value ASME B40.200 (grade A) |
Standards | ASME B40.200 (Grade A) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 200PSI Pr Xdcr Cnd Conn (673-8C)
- TRANSFORMING TECHNOLOGIES Airflex Ionizer With Photo Electric Eye (IN4000PE)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU4)
- WIKA Tg53 5In 1/2In 7-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 7-1/2In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 10In 0-250F Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 20In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 8-1/2In 0-250F Npt Bimetal Thermometer (TG53)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-9)
- Wika Thermometers