Shop All Thermometers
Wika
Tg53 5In 1/2In 7-1/2In 0-250F Npt Bimetal Thermometer
Mfr # TG53
Zoro # G202508998
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Accuracy ±1 % of Full Scale Value
- Accuracy ±1 % of full scale value ASME B40.200 (grade A)
- Standards ASME B40.200 (Grade A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # TG53
- Zoro # G202508998
- Country of Origin Unknown
- Category Thermometers
Details
Temp. Accuracy | ±1 % of Full Scale Value |
Accuracy | ±1 % of full scale value ASME B40.200 (grade A) |
Standards | ASME B40.200 (Grade A) |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- ASHCROFT Transducer, 0 to3000 psi, Output 1 to 5VDC (G17M0215F23000#)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CD)
- SCS Verification Tester, Black (770065)
- WIKA Tg53 5In 1/2In 12In 50-500F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 11In 0-250F Npt Bimetal Thermometer (TG53)
- WIKA Ti.52 5In 1/2In 7In 50-300F Npt Bimetal Thermometer (TI.52)
- WIKA Tg53 5In 10In 0-250F Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- WIKA Tg53 5In 1/2In 20In 0-250F Npt Bimetal Thermometer (TG53)
- TAYLOR PRO Meat Thermometer, Stainless Steel (5990N)
- Wika Thermometers