Shop All Pressure Gauges
Wika
Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black
Mfr # 113.13.20.3030.L
Zoro # G5924191
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 113.13.20.3030.L
- Zoro # G5924191
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 55mm |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 27 mm |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 in |
Case Diameter | 51 mm |
Manufacturer Warranty Length | 1 yr |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-E)
- LABEXACT Filter Membrane, VSS, 9.0cm, PK100 (12L004)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount (101D-454G)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.20.3000.L)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.20.2000.L)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.B)
- WIKA 233.34 52931130 Xsel 4-1/2In 1/2In 0-10Psi Npt Pressure Gauge (233.34 52931130)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.L)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Black (101D-158K)
- Wika Pressure Gauges