Shop All Pressure Gauges
Wika
Pressure Gauge, -30 to 0 psi, 1/4 in MNPT, Black
Mfr # 113.13.20.30V.B
Zoro # G5921443
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in NPT
- For Use With Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 113.13.20.30V.B
- Zoro # G5921443
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 55mm |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 51 mm |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Depth | 29 mm |
Nominal Dial Size | 2 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Scope Probe, 100 MHzx1x10, Switicable (SP100B)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- WIKA Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.3030.B)
- WIKA 6In 1/2In 0-30Psi Npt Pressure Gauge (4213955)
- WIKA 4In 1/4In 0-100Psi Npt Pressure Gauge (232.53 7304367)
- WIKA Pressure Gauge 0600Psi 212In 14In Npt (9456007)
- WIKA Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (113.13.15.300.B)
- WIKA 23354 4In 12In 03000PSI NPT Pressure Gauge, 9832950 (9832950)
- WINTERS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm (PEM195)
- Wika Pressure Gauges