Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black
Mfr # 113.13.20.600.L
Zoro # G0748680
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wika
- MFR # 113.13.20.600.L
- Zoro # G0748680
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Diameter | 55mm |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Case Diameter | 51 mm |
Process Connection Size | 1/4 in |
Case Depth | 27 mm |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC External Portable Shunt, 5ADC Range Amps (06703)
- TRACEABLE Digital Therm, Refrigerator/Freezer Plus (4227)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- WINTERS Needle Valve, 1.53 in., Pressure (SNV510LF)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.25.60.B)
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (113.13.20.30V.B)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.B)
- WIKA 9834082 233.34 Xsel 4-1/2In 1/2In 0-1500Psi Npt Pressure Gauge (9834082 233.34)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.L)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.20.3000.L)
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gauge Stem 10000 PSI (CF1P-700A)
- Wika Pressure Gauges