Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black
Mfr # 113.13.20.5000.L
Zoro # G0748820
original price:
$26.45
5% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application For Measuring Points With High Dynamic Pressure Loads and Vibrations, For Gaseous and Liquid Media that are Not Highly Viscous or Crystallizing and Will Not Attack Copper Alloy Parts, Hydraulics, Compressors
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 113.13.20.5000.L
- Zoro # G0748820
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Diameter | 55mm |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Nominal Dial Size | 2 in |
Case Depth | 27 mm |
Case Diameter | 51 mm |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001)
- TEL-TRU Bimetal Thermom, 2 In Dial, 0 to 220F (LT225R-8/23100856)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.9x6.4x8.5In (4WPG3)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.B)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.L)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.20.4000.B)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.25.60.B)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.20.1000.L)
- WINTERS Compound Gauge, -30 to 0 to 15 psi, 1/4 in MNPT, Black (P3S6001)
- Wika Pressure Gauges