Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black
Mfr # 113.13.15.300.B
Zoro # G5938928
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wika
- MFR # 113.13.15.300.B
- Zoro # G5938928
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 42.5mm |
Diameter | 41mm |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 1 1/2 in |
Case Diameter | 41 mm |
Case Depth | 26.5 mm |
Process Connection Size | 1/8 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Blue, PK6 (82-72-0113-06 - BLUE STATIC PENS)
- DEFELSKO Pin Hole Detector, Test Volt 9, 67.5, 90V (PosiTest LPD Basic Kit)
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- DWYER INSTRUMENTS Manometer Kit, Digital, 150 psi (477AV-8)
- WIKA Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (113.13.15.100.B)
- WIKA Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (113.13.15.30.B)
- WIKA Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (113.13.15.160.B)
- WIKA 6In 1/2In 0-30Psi Npt Pressure Gauge (4213955)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.25.5000.L)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.25.400.L)
- Wika Pressure Gauges