Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black
Mfr # 113.13.15.200.B
Zoro # G5909397
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in NPT
- For Use With Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 113.13.15.200.B
- Zoro # G5909397
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT |
Length | 42.5mm |
Diameter | 41mm |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Case Diameter | 41 mm |
Nominal Dial Size | 1 1/2 in |
Case Depth | 26.5 mm |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204CC)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Bottom Conn (20-100-60-psi/kg/cm2)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Red (DPGAB-04)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0209)
- WIKA Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Black (113.13.15.15.B)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.B)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.25.4000.L)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.30.L)
- WIKA Pressure Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.3030.B)
- SSI Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (MG-30-A-9V-R)
- Wika Pressure Gauges