Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black
Mfr # 113.13.25.15.B
Zoro # G5919912
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in NPT
- For Use With Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
- Gauge Application For Measuring Points With High Dynamic Pressure Loads and Vibrations, For Gaseous and Liquid Media that are Not Highly Viscous or Crystallizing and Will Not Attack Copper Alloy Parts, Hydraulics, Compressors
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika
- MFR # 113.13.25.15.B
- Zoro # G5919912
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 68mm |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 62.5 mm |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 29 mm |
Nominal Dial Size | 2 1/2 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS RF Adapter Kit, 11 pcs. (5698)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- PROSKIT Replacement leads for 400-042 Butt-Set (902-267)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.B)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.B)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.20.3000.L)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.B)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- LUBRIMATIC MINI AIR GAUGE 200PSI (24801)
- Wika Pressure Gauges