Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black
Mfr # 113.13.15.1000.B
Zoro # G0748461
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application General-Purpose Case
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wika
- MFR # 113.13.15.1000.B
- Zoro # G0748461
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in MNPT |
Length | 42.5mm |
Diameter | 41mm |
Dial Size (In.) | 1-1/2 |
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 41 mm |
Nominal Dial Size | 1 1/2 in |
Case Depth | 26.5 mm |
Process Connection Size | 1/8 in |
Description
Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Solid Glass Repair Kit, Type H (HSG-KIT)
- DWYER INSTRUMENTS Pressure Transmitter, 0-300psi, 36In Lead (626-13-GH-P1-E1-S1)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- DWYER INSTRUMENTS Manometer Kit, Digital, 150 psi (477AV-8)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.20.2000.L)
- WIKA 2IN 1/4IN 0-100PSI NPT PRESSURE GAUGE (233.50.063)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.L)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.20.600.B)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.25.200.L)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- ASHCROFT 4-20Ma 150Psi Pressure To Current Transducer (K1-3-M02-42-C1)
- Wika Pressure Gauges