Shop All Pressure Gauges
Wika
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black
Mfr # 113.13.25.1000.L
Zoro # G5913831
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application For Measuring Points With High Dynamic Pressure Loads and Vibrations, For Gaseous and Liquid Media that are Not Highly Viscous or Crystallizing and Will Not Attack Copper Alloy Parts, Hydraulics, Compressors
- Includes Vent Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wika
- MFR # 113.13.25.1000.L
- Zoro # G5913831
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 68mm |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Case Depth | 27 mm |
Process Connection Size | 1/4 in |
Case Diameter | 62.5 mm |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type General Purpose Dial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter Yellow, 5PK (GWC-1.5IN-YELLOW)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- TSI ALNOR Manometer, Hydronic (HM 685)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.L)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.25.2000.L)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.25.15.L)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.20.15.B)
- WIKA Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (113.13.25.3030.L)
- WIKA 4IN 1/2IN 0-1100KPA NPT PRESSURE GAUGE (232.50 12861431)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 200 PSI, SS Case, Center Back Mount, PRO-202L-254G (PRO-202L-254G)
- Wika Pressure Gauges