Shop All Pressure Gauges
Wika Instrument
Global Industrial„¢ 2-1/2" Pressure Gauge, 200 PSI, 1/4" NPT LM, Steel
Mfr # 52925624
Zoro # G102592721
product price: $66.69
/ea
Sold in multiples of 8 for $533.52
$533.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 52925624
- Zoro # G102592721
- UPC # 707022467100
- Country of Origin United States
- Category Pressure Gauges
Description
TYPE 111.10 STANDARD PRESSURE GAUGES ARE DESIGNED FOR LONG AND RELIABLE SERVICE UNDER RUGGED CONDITIONS. SOME TYPICAL APPLICATIONS ARE FOR PUMPS, HYDRAULIC AND PNEUMATIC SYSTEMS, COMPRESSORS, AS A CONTRACTOR'S GAUGE, AND FOR MANY OTHER APPLICATIONS WHERE THE MEASURED MEDIA DOES NOT CORRODE BRASS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (103D-254P)
- KODIAK Low Pressure Gauge, Bottom, 15" H2O (KC25-15"H2O)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (DM220)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- WINTERS Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/4 Lm (PFP644)
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4", LM, SS, 1perRemBez (PRO-311D-254B)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 2000)
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- Wika Instrument Pressure Gauges