Shop All Pressure Gauges
Wika Instrument
4.5" Type 233.34 60PSI Gauge - 1/2" NPT LM POCAN
Mfr # 9834006
Zoro # G805667573
product price: $280.99
/ea
Sold in multiples of 8 for $2,247.92
Free Shipping & Returns
$2,247.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9834006
- Zoro # G805667573
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4.5" type 233.34 60 psi gauge - 1/2" npt lm pocan wika type 23x.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23x.34 process gauge will deliver years of accurate service. specifications: connection location: lower mount wetted parts: stainless steel case material: pocan case filling: liquid window type: removable threaded ring window construction: acrylic compatibility u.s. Gauge: 1931l, 1981l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Immersion Temp Probe, -40 to 1472 Deg F (881605)
- MEGGER Fused Test Leas Set (1002-015)
- ASHCROFT Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Plastic, Black (25 1490A 02L 100"H20)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (4FMH5)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.25.5000.B)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 300 psi (PFP827R1)
- ASK 2.5IN 1/4IN 0-16MPA NPT PRESSURE GAUGE (OPG-AT-R1/4-60X)
- PIC GAUGES Gauge, 1.5", 0/60 psi, 1/8"CBM, LF, U-Clamp (203L-158D)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404K)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.25.5000.L)
- Wika Instrument Pressure Gauges