Shop All Pressure Gauges
Wika Instrument
4.5" Type 233.34 200PSI Gauge - 1/2" NPT LM POCAN
Mfr # 9834031
Zoro # G605667537
product price: $262.99
/ea
Sold in multiples of 8 for $2,103.92
Free Shipping & Returns
$2,103.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9834031
- Zoro # G605667537
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4.5" type 233.34 200 psi gauge - 1/2" npt lm pocan wika type 23x.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23x.34 process gauge will deliver years of accurate service. specifications: connection location: lower mount wetted parts: stainless steel case material: pocan case filling: liquid window type: removable threaded ring window construction: acrylic compatibility u.s. Gauge: 1931l, 1981l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS LVBNA-30P Pressure Gauge, 0-30 PSI (LVBNA-30P)
- ZORO SELECT Antistatic Table Mat, Green, 0.065In Thick (4ECV1)
- TITAN $HIGH TEMP INFRARED THERMOMETER INFRARED (TL51408)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402H-01)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- DIXON Standard Dry Gauge, 0 to 15 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL100)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFS-224-3000-G)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L400#)
- NOSHOK Brass Case Pressure Gauge, 1000 psi, NIST (25-300-1000/COC)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- Wika Instrument Pressure Gauges