Shop All Pressure Gauges
Wika Instrument
4.5" Type 232.34 600PSI Gauge - 1/4" NPT LM POCAN
Mfr # 9834630
Zoro # G505667606
product price: $214.99
/ea
Sold in multiples of 8 for $1,719.92
Free Shipping & Returns
$1,719.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9834630
- Zoro # G505667606
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4.5" type 232.34 600 psi gauge - 1/4" npt lm pocan wika type 23x.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23x.34 process gauge will deliver years of accurate service. specifications: connection location: lower mount wetted parts: stainless steel case material: pocan case filling: splash resistant window type: removable threaded ring window construction: acrylic compatibility ashcroft: 1010s, 1010-xr5, 1220s, 1279ss, 1379ss, 2462ss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- GNB INDUSTRIAL 30-120F Other Thermometer (Z03-043529-002)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (626-09-CB-P1-E5-S1)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-160Psi (PFQ805R1)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" Low Pressure Gauge, 1/4" NPT, 0/5 PSI, Dry Non-Fillable, Lower Mount, LP1-254-5PSI (LP1-254-5PSI)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CF)
- PIC GAUGES Air Gauge, 2", 0/60 psi, 1/8"Mount (101D-208D)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- WINTERS Tridicator2.5 0/75 psi/Kpa 70/320 F/C, Cb (TTD404)
- Wika Instrument Pressure Gauges