Shop All Pressure Gauges
Wika Instrument
4.5" Type 232.34 160PSI Gauge - 1/2" NPT LM POCAN
Mfr # 9834842
Zoro # G205667531
product price: $217.99
/ea
Sold in multiples of 8 for $1,743.92
Free Shipping & Returns
$1,743.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9834842
- Zoro # G205667531
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4.5" type 232.34 160 psi gauge - 1/2" npt lm pocan wika type 23x.34 process gauges are specifically designed for the chemical and petroleum processing industries. Their rugged construction is designed to withstand vibration, corrosive media and corrosive environments, and a wide range of temperatures. The 23x.34 process gauge will deliver years of accurate service. specifications: connection location: lower mount wetted parts: stainless steel case material: pocan case filling: splash resistant window type: removable threaded ring window construction: acrylic compatibility ashcroft: 1010s, 1010-xr5, 1220s, 1279ss, 1379ss, 2462ss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFS-220-1000-G)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi (K17MO242C130#XFM)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-3000-psi)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 1000A (6036B)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- PIC GAUGES Air Gauge, 2", 30/0/300 psi, 1/8"Mount (101D-208CH)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-300-5000-psi)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 100#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L1000#)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ3)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L100#)
- Wika Instrument Pressure Gauges