Shop All Pressure Gauges
Wika Instrument
4" Type 612.20 30INH2O/mmH2O VAC Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9747724
Zoro # G505810743
product price: $329.99
/ea
Sold in multiples of 8 for $2,639.92
Free Shipping & Returns
$2,639.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9747724
- Zoro # G505810743
- Country of Origin Switzerland
- Category Pressure Gauges
Description
Wika 4 type 612.20 30 inh2o/mmh2o vac gauge - 1/4 npt lm stainless steel wika type 612.20 low pressure gauges feature a copper alloy capsule element that is designed to measure pressure and vacuum of gaseous media from as low as 2.5 h2o to 275 h2o (10 psi). The 4 dial size allows easy reading from a distance. The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: splash resistant window type: bayonet window construction: instrument glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FLU6)
- KIPP Oil Level Gauge Without Thermometer D1=M12 525X30X30, L1=500 Thermoplastic, Long Version (K1100.1500)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 200 psi/Kpa (PFQ123)
- PIC GAUGES Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Stainless Steel, Silver (LP1-SS-402-100)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404G)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402M-01)
- ZORO Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT, Black painted steel, Black (G6397697)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (DPG-103)
- Wika Instrument Pressure Gauges