Shop All Pressure Gauges
Wika Instrument
4" Type 233.54 5,000PSI Gauge - 1/2" NPT LM Stainless Steel
Mfr # 9832721
Zoro # G105667549
product price: $268.99
/ea
Sold in multiples of 8 for $2,151.92
Free Shipping & Returns
$2,151.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9832721
- Zoro # G105667549
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4" type 233.54 5,000 psi gauge - 1/2" npt lm stainless steel type 23x.54 gauges feature 316 stainless steel wetted parts and 304 stainless steel case and bayonet ring, a laminated safety glass window, and can be liquid filled in the field. These gauges are ideal for process, chemical applications, oil exploration and production, power generation, and pollution control equipment. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: liquid window type: bayonet window construction: laminated safety glass compatibility u.s. Gauge: 540l, 541l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- FLUKE Drywell, Temperature (9144-DW-156)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C801)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451259SD04L30#)
- PIC GAUGES Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"LM (LP1-254-100)
- PIC GAUGES Low Pressure Gauge, 4", 0-30"WC, 1/4"LM, SS (LP1-SS-404-30)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-E)
- WINTERS Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/2 Lm (PFP659)
- Wika Instrument Pressure Gauges