Shop All Pressure Gauges
Wika Instrument
4" Type 233.53 2,000PSI Gauge - 1/2" NPT LM Stainless Steel
Mfr # 9833655
Zoro # G005667526
product price: $259.99
/ea
Sold in multiples of 8 for $2,079.92
Free Shipping & Returns
$2,079.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9833655
- Zoro # G005667526
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4" type 233.53 2,000 psi gauge - 1/2" npt lm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: liquid window type: crimped window construction: polycarbonate compatibility u.s. Gauge: 500l, 551l, 552l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Plastic, Black (4EFC4)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204R)
- CDN TM2 Digital 20 Hour Kitchen Timer (221TM2)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT Pressure Gauge (20W1005SH 02B XZG 160#)
- ASHCROFT Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Plastic, Black (0627-0500-0001-60)
- MI-T-M Pressure Gauge, MiTM (22-0446)
- NOSHOK Brass Case Pressure Gauge, 5000 psi (25-300-5000)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6012)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451259SD04YLXCY15)
- Wika Instrument Pressure Gauges