Shop All Pressure Gauges
Wika Instrument
4" Type 232.53 100PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767452
Zoro # G605667605
product price: $209.99
/ea
Sold in multiples of 8 for $1,679.92
Free Shipping & Returns
$1,679.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9767452
- Zoro # G605667605
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 232.53 100 psi gauge - 1/4 npt lm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: splash resistant window type: crimped window construction: acrylic compatibility u.s. Gauge: c-1706 ashcroft: 1009s-xr5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L0IM&V)
- SCHUMACHER ELECTRIC Battery Tester, Digital, 125 to 1400A (BT175)
- GENERAL TOOLS Stopwatch (SW100A)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT 4-20Ma 150Psi Pressure To Current Transducer (K1-3-M02-42-C1)
- WAHL Portable IR Calibrator, 40 to 158 Degrees (HSICBB-P)
- POWERMATE Pressure Gauge, 2", 300 PSI, 1/4" Back Conn (032-0024RP)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L3000#-)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM1410LF)
- Wika Instrument Pressure Gauges