Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 30INHG/30PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9699045
Zoro # G905667527
product price: $121.99
/ea
Sold in multiples of 8 for $975.92
Free Shipping & Returns
$975.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9699045
- Zoro # G905667527
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 30 inhg / 30 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Indoor Air Quality Monitor, Wall Mounted (IAQ50)
- HDE Proof Tester, For Voltmeter, 9V Battery (PT-5000B)
- POMONA ELECTRONICS Double Banana Plug with Shrtng Bar, Black (MDP-S-0)
- SDI Pulse Load Battery Tester, 12inH x 10inL (CELL03)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L1000#)
- BAKER INSTRUMENTS B50030-NIST Digital Pressure Gauge, 0 to 30 psi, (B50030-NIST)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B600#)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF20P)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500-color zone)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (PFQ2473)
- Wika Instrument Pressure Gauges