Shop All Pressure Gauges
Wika Instrument
4" Type 213.53 3,000PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9699215
Zoro # G405667591
product price: $129.99
/ea
Sold in multiples of 8 for $1,039.92
Free Shipping & Returns
$1,039.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wika Instrument
- MFR # 9699215
- Zoro # G405667591
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 4 type 213.53 3,000 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Pocket Thermometer (ET05)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- AMPROBE Handheld Component Tester (LCR55A)
- WIKA INSTRUMENT 2.5" Type 213.53 2,000PSI Gauge - 1/4" NPT CBM Stainless Steel (9768939)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/4 in Connection, 2 in Dial, +/- 3-2-3 % (GL115)
- PCE INSTRUMENTS Environmental Pressure Gauge, Measuring range: ±5000 Pa (PCE-MPM 10)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (4CFA8)
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Black (PPC5069G-SG45)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PRO-301D-158H-01)
- Wika Instrument Pressure Gauges